Butterfly Valve - Gas Flow Control, 10:1 Ratio, Flanged, DN40-150

  • Mfr # KS88300823
  • Zoro # G315380672
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300823
Zoro #
G315380672
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVG100/65Z05H is a butterfly valve rated for continuous gas flow rate adjustment. It is specified control ratio capability up to 10:1 and prepared for the attachment of an actuator IC 20 or IC 40. The valve is intended for installation between two flanges, supporting compatibility with a range of piping systems.

Key features include:

  • Suitable for continuous gas flow rate control
  • Control ratio capability up to 10:1
  • Prepared for actuator IC 20 or IC 40 attachment
  • Designed for fitting between two flanges
  • Maximum operating pressure (pu) of 500 mbar, nominal diameter DN 40 to DN 150
  • Medium temperature range from -20°C to +60°C

Restrictions

Ratings & reviews