Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, 500 mbar, DN 40–150
Mfr # KS88302810
Zoro # G215380567
product price:
$
942.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88302810
- Zoro #
- G215380567
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG125Z05F is a butterfly valve intended for use in the regulation of gas flow rates. It is configured for installation between two flanges and may be configured for use with actuator models IC 20 or IC 40, rated for a maximum control ratio of 10:1. This model accommodates medium temperatures from -20°C to +60°C and operates at a maximum pressure of 500 mbar within nominal diameters ranging from DN 40 to DN 150.
Key features include:
- Continuous gas flow rate control
- Suitable for installation between two flanges
- Compatible with actuator models IC 20 or IC 40
- Control ratio capability up to 10:1
- Maximum operating pressure: 500 mbar
- Medium temperature range: -20°C to +60°C
- Nominal diameter range: DN 40–150