Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, Flange Mount, 10:1 Ratio, BVG50/40W05H
- Mfr # KS88302678
- Zoro # G315380634
product price:
$
869.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88302678
- Zoro #
- G315380634
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG50/40W05H is a butterfly valve intended for use in continuous gas flow rate adjustment. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This model supports control ratios up to 10:1, making it compatible with applications that require modulation within the specified control ratio.
Key features include:
- Intended for use in continuous gas flow rate adjustment
- Supports actuator mounting (IC 20 or IC 40)
- Flange-mountable construction
- Control ratio capability up to 10:1
- Maximum operating pressure: 500 mbar
- Nominal diameter options from DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.