Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, Flange Mount, 500 mbar, DN 40-150
- Mfr # KS88300009
- Zoro # G315380580
product price:
$
1,112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300009
- Zoro #
- G315380580
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVGF50/40Z05 is a butterfly valve rated for modulation of gas flow within specified parameters. It is intended for installation between compatible flange connections and can be prepared for attachment with actuator models IC 20 or IC 40; supports a control ratio up to 10:1 when used as specified. This valve is rated for operation at pressures up to 500 mbar, suitable for use with nominal diameters (DN) from 40 to 150 as per specifications, and suitable for media temperatures between -20°C and +60°C.
Key features include:
- Continuous gas flow rate control
- Suitable for use with actuators IC 20 or IC 40
- Flange-mountable design
- Supports a control ratio up to 10:1 when used as specified
- Rated for operation at pressures up to 500 mbar
- Suitable for use with nominal diameters (DN) from 40 to 150 as per specifications
- Suitable for media temperatures between -20°C and +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.