Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Control, Flange Mount, DN 40–150, 500 mbar
Mfr # KS88300021
Zoro # G715380562
product price:
$
1,587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300021
- Zoro #
- G715380562
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVGF150/100Z05 is a butterfly valve intended for use in applications requiring adjustable gas flow rates, with a control ratio up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and suitable for installation between two flanges. This model supports medium temperatures from -20°C to +60°C and operates at pressures up to 500 mbar, suitable for pipe sizes DN 40 to DN 150.
Key features include:
- Continuous gas flow rate control
- Control ratio up to 10:1
- Prepared for actuator IC 20 or IC 40 installation
- Flange mounting design
- Operating pressure up to 500 mbar
- Medium temperature range: -20°C to +60°C
- Compatible with nominal diameters DN 40–150