Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Modulation, 10:1 Ratio, Flanged, DN 40-150
- Mfr # KS88300121
- Zoro # G115380575
product price:
$
520.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88300121
- Zoro #
- G115380575
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG 50Z05 is a butterfly valve rated for modulation of gas flow within specified parameters. It is configured for installation between two flanges and is compatible with actuator models IC 20 or IC 40 for potential use in automated systems. This valve is capable of achieving a control ratio up to 10:1 under specified conditions and offers an option available for manual adjustment.
Key features include:
- Intended for modulation of gas flow within the stated specifications
- Maximum achievable control ratio is 10:1 under specified operating conditions
- Compatible with actuator models IC 20 or IC 40
- Configured for installation between two flanges
- Maximum operating pressure (pu) of 500 mbar
- Nominal diameter range DN 40 to DN 150
- Medium temperature range from -20°C to +60°C
- Option available for manual adjustment