Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Modulation, DN 40-150, 500 mbar, BVG Series
- Mfr # KS88300137
- Zoro # G715293299
product price:
$
849.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300137
- Zoro #
- G715293299
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BFLY VLV, BVG80/50Z05 is a butterfly valve rated for modulation of gas flow within specified parameters, with a control ratio capability up to 10:1. This valve is compatible with actuator models IC 20 or IC 40 and can be installed between two flanges. It allows adjustment within the specified pressure and temperature ranges.
Key features include:
- Intended for use in applications requiring adjustable gas flow (BVG, BVGF series)
- Maximum operating pressure: 500 mbar
- Nominal diameter range: DN 40 to DN 150
- Medium temperature range: -20°C to +60°C
- Compatible with actuators IC 20 or IC 40
- Available with manual adjustment options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.