Butterfly Valve - Gas Flow Modulation, DN 40-150, 500 mbar Max

  • Mfr # KS88302077
  • Zoro # G315380559
product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88302077
Zoro #
G315380559
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER BVG100Z05F is a butterfly valve rated for modulation of gas flow within specified parameters. It is compatible with actuator models IC 20 and IC 40. The valve is suitable for installation between two flanges, supporting applications requiring modulation within the product’s specified operating range.

Key features include:

  • Rated for modulation of gas flow within specified parameters
  • Supports control ratios up to 10:1
  • Compatible with actuator models IC 20 and IC 40
  • Fits between two flanges for straightforward integration into piping systems
  • Maximum operating pressure (pu max.): 500 mbar
  • Nominal diameter options from DN 40 to DN 150
  • Medium temperature range: -20°C to +60°C

Restrictions

Ratings & reviews