Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Modulation, DN 40–150, 500 mbar, Flange Mount
Mfr # KS88300832
Zoro # G915380560
product price:
$
1,037.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88300832
- Zoro #
- G915380560
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG150Z05H is a butterfly valve rated for modulation of gas flow rates. It is intended for installation between two flanges and compatible with actuator models IC 20 or IC 40; supports a control ratio up to 10:1 as specified by manufacturer. This valve accommodates medium temperatures from -20°C to +60°C and operates at pressures up to 500 mbar within nominal diameters (DN) ranging from 40 to 150.
Key features include:
- Rated for modulation of gas flow rates
- Control ratio capability up to 10:1
- Compatible with actuators IC 20 or IC 40
- Flange-mount installation between two flanges
- Operating pressure up to 500 mbar; DN sizes from 40–150
- Medium temperature range: -20°C to +60°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.