Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Modulation, DN 40–150, 500 mbar Max Pressure
Mfr # KS88300733
Zoro # G415380718
product price:
$
1,284.27
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300733
- Zoro #
- G415380718
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVG100/65Z05EZ001 is a butterfly valve rated for modulation of gas flow within specified limits. It is compatible with actuator models IC 20 and IC 40 and can be installed between two flanges, supporting control ratios up to 10:1. This model operates within a maximum pressure of 500 mbar, accommodates nominal diameters from DN 40 to DN 150, and functions in medium temperatures ranging from -20°C to +60°C.
Key features:
- Rated for modulation of gas flow within specified limits
- Compatible with actuator models IC 20 and IC 40
- Can be installed between two flanges
- Control ratio up to 10:1
- Maximum operating pressure: 500 mbar
- Nominal diameter range: DN 40–150
- Medium temperature range: -20°C to +60°C