Shop HONEYWELL
Create Account
Butterfly Valve - Gas Flow Modulation, Flange Mount, DN 40-150, 500 mbar
- Mfr # KS88300008
- Zoro # G515380588
product price:
$
1,071.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88300008
- Zoro #
- G515380588
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVGF40/32Z05 is a butterfly valve rated for modulation of gas flow within specified parameters. It is intended for installation between two flanges and can be fitted with an actuator (IC 20 or IC 40) for automation. This model supports control ratios up to 10:1; refer to technical documentation for application suitability.
Key features include:
- Rated for use in continuous gas flow regulation applications
- Compatible with actuators IC 20 or IC 40
- Suitable for flange mounting between DN 40 to DN 150 pipelines
- Maximum operating pressure: up to 500 mbar
- Medium temperature range: -20°C to +60°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.