Shop HONEYWELL
Create Account
Butterfly Valve - Modulating, Flange Mount, DN 40–150, 500 mbar Max
Mfr # KS88300187
Zoro # G215380680
product price:
$
485.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300187
- Zoro #
- G215380680
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA40Z05F is a butterfly valve rated for modulation of air flow rates, with a control ratio capability up to 10:1. It is prepared for actuator attachment (IC 20 or IC 40) and can be installed between two flanges. This model supports medium temperatures from -20°C to +60°C and operates at pressures up to 500 mbar within nominal diameters DN 40 to DN 150.
Key features:
- Compatible with applications requiring modulation of air flow
- Control ratio up to 10:1
- Prepared for actuator IC 20 or IC 40 attachment
- Flange-mountable design (between two flanges)
- Maximum operating pressure: 500 mbar, rated for operation at pressures up to 500 mbar
- Suitable for use within a temperature range of -20°C to +60°C
- Nominal diameter range: DN 40–150