Arm, For IntelliDoX, PK5
- Mfr # DX-ARM
- Zoro # G0246289
product price:Â
$
82.59
/pk of 5, $16.52/ea
Key Features
For Use With
Mfr. No. DX-CLIP
Length
8.38 in
Status Indicator
No
Industry Type
Healthcare
Power Source
Manual/Non-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX-ARM
- Zoro #
- G0246289
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 8.38 in
- Height
- 3 3/4 in
- Width
- 6 1/2 in
- Overall Height
- 3.75 in
- Overall Length
- 8.38 in
- Overall Width
- 6.5 in
- Wire Rope Length
- 8.38 in
Details
- Item
- Arm
- For Use With
- Mfr. No. DX-CLIP
- Status Indicator
- No
- Industry Type
- Healthcare
- Power Source
- Manual/Non-Powered
- Series
- IntelliDoX
- Product Type
- Arm
- Sub-Brand
- BW
- Compatible Manufacturer Part Number
- DX-CLIP
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Mfr. No. DX-CLIP
Description
Arm, Product Type Arm, Series IntelliDoX, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Overall Height 3.75 in, Overall Length 8.38 in, Overall Width 6.5 in, Power Source Manual/Non-Powered, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.