Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boot for GasAlert Extreme

  • Mfr # GA-BALERT

  • Zoro # G7003832


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
DX-CLIP
Color
Black
Construction
Rubber
Exterior Depth
1 1/2 in
Exterior Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-BALERT
Zoro #
G7003832
UPC #
-
Country of Origin
Canada

Dimensions

Exterior Depth
1 1/2 in
Exterior Width
4 in
Exterior Length
6 in
Exterior Height
1.5 in

Details

Item
Protective Case
For Use With
DX-CLIP
Color
Black
Construction
Rubber
Features
Stainless Steel Alligator Clip On Back
Industry Type
Healthcare
Housing Material
Rubber
Sub-Brand
BW
Series
BW MicroClip Series

Description

Protective Case, Product Type Protective Case, Sub-Brand BW, Series BW MicroClip Series, For Use With DX-CLIP, Housing Material Rubber, Color Black, Exterior Height 1.5 in, Exterior Length 6 in, Exterior Width 4 in, Features Stainless Steel Alligator Clip On Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.