Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BW Max XT Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 13 hr Battery Life

  • Mfr # XT-00HM-B-NA

  • Zoro # G6837144


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-00HM-B-NA
Zoro #
G6837144
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/8 in
Width
2 13/16 in
Overall Height
5.1 in
Battery Size
3.7V
Overall Depth
2 in
Manufacturer Warranty Length
2 yr
Overall Width
2.8 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm
Series
BW Max XT
Display Screen Type
LCD
Chemical Formula
CO, H2S
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Housing Color
Black
Power Source
Battery
Sensor Life
2 yr
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Chemistry
Lithium
Display Type
Digital
Includes Batteries
Yes
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Includes Charger
Yes
Replaceable Battery
Yes
Resistance Properties
Water Resistant
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Data Logger
Yes
Measurement Range
Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm)
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Light, Sound, Vibration
Includes Probe
Yes
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
BW
Number of Gases Detected
2
Rechargeable Battery
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products