BW Max XT Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 13 hr Battery Life

  • Mfr # XT-XWHM-B-NA

  • Zoro # G6616206


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-XWHM-B-NA
Zoro #
G6616206
UPC #
-
Country of Origin
United States

Dimensions

Width
2 13/16 in
Height
5 1/8 in
Battery Size
3.7V
Overall Depth
2 in
Overall Height
5.1 in
Manufacturer Warranty Length
2 yr
Overall Width
2.8 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Sensor Range
0 to 5.0% v/v, CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0%
Series
BW Max XT
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Housing Color
Black
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Power Source
Battery
Battery Chemistry
Lithium
Includes Batteries
Yes
Includes Charger
Yes
Sensor Life
2 yr
Display Type
Digital
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Number of Gases Detected
4
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
0 to 5% vol, Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100%, Oxygen (0 to 30% vol)
Resistance Properties
Water Resistant
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Replaceable Battery
Yes
Operating Temperature - Maximum
122 Degrees F
Rechargeable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Alert Type
Light, Sound, Vibration
Includes Probe
Yes
Sub-Brand
BW
Data Logger
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.