BW MicroClip Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCXL-XW00-B-NA

  • Zoro # G0044530


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCXL-XW00-B-NA
Zoro #
G0044530
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 13/32 in
Height
4 13/32 in
Overall Width
2.41 in
Overall Height
4.41 in
Overall Depth
1.2 in
Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX, CE Certified, CSA Certified, IECEX
Sensor Range
0 to 5.0% v/v, LEL 0 to 100%, O2 0 to 30.0%
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
O2
Resolution
1% LEL, Oxygen 0.1% vol
Features
One Button Operation, Visual Compliance with Flashing, Green IntelliFlash
Includes
Concussion Proof Housing, Screwdriver, Stainless Steel Alligator Clip, Test Cap
Housing Color
Black
Power Source
Battery
Number of Gases Detected
2
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Operating Temperature - Maximum
122 Degrees F
Alert Type
Light, Sound, Vibration
Sub-Brand
BW
Includes Probe
Yes
Measurement Range
0 to 5% vol, LEL 0 to 100%, Oxygen (0 to 30% vol)
Battery Chemistry
Lithium Ion Polymer
Replaceable Battery
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.