Calibration Cap for BW Flex Series
Mfr # CP-TC-1
Zoro # G601253413
product price: $22.55
/eaKey Features
For Use With
BW Flex Series
Length
3 9/25 in
Height
2 in
Width
3 in
Features
Calibration Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-TC-1
Zoro #
G601253413
UPC #
-
Country of Origin
Canada
Dimensions
Length
3 9/25 in
Height
2 in
Width
3 in
Depth
3 9/25 in
Overall Height
2 in
Overall Width
3 in
Overall Length
3.36 in
Details
Item
Calibration Cap
For Use With
BW Flex Series
Features
Calibration Cap
Series
Flex
Sub-Brand
BW
Description
Calibration Cap, Product Type Calibration Cap/Cup/Hood, Series Flex, Sub-Brand BW, Overall Height 2 in, Overall Length 3.36 in, Overall Width 3 in, For Use With BW Flex Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.