Zoro Homepage

Dock Station, For GasAlertMicro5 Series

  • Mfr # DOCK2-2-1C1K-00-G

  • Zoro # G7476427


product price: $2,767.99
/ea
Free Shipping & Returns

Key Features

For Use With
GasAlertMicro5 Series
Length
16 in
Cylinder Holder
No
Regulator
Demand Flow
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOCK2-2-1C1K-00-G
Zoro #
G7476427
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16 in
Width
16 in
Height
10 in
Test Stand Width
16 in
Test Stand Height
10 in

Details

Item
Docking Station
For Use With
GasAlertMicro5 Series
Cylinder Holder
No
Regulator
Demand Flow
Status Indicator
LCD Display, LED
Features
Automatic Bump Testing, Automatically Maintain Accurate Records, Base Station with AC Outlet Supports upto (6) Modules to Suit Your Application, Calibration, Multiple Microdock II Systems can be Connected Via a LAN, Quick and Easy Compliance, Record Keeping and Charging, Reduces Maintenance Costs, Verifies Proper Performance of Detectors
Operating Temp. Range
32 Degrees to 122 Degrees F
Removable Memory Card
Included
Power Source
Battery
Wired Ethernet
Included
Includes
Fleet Manager Software, Power Supply, SD Card, Tube
Test Time
Bump Less Than 30 sec, Calibration Less Than 2 min
Charger
Included
Voltage
12V DC
Included Regulator
Demand Flow
Includes Regulator
Yes
Operating Temperature - Maximum
122 Degrees F
Includes Cylinder Holder
No
Sub-Brand
BW
Compatible Detector Model/Series
Gas Alert Micro5
Battery Chemistry
Alkaline
Includes Charger
Yes
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
12V DC

Description

Docking Station, Product Type All-In-One Dock Station, Includes Fleet Manager Software, Power Supply, SD Card, Tube, Power Source Battery, Features Automatic Bump Testing, Automatically Maintain Accurate Records, Base Station with AC Outlet Supports upto (6) Modules to Suit Your Application, Calibration, Multiple Microdock II Systems can be Connected Via a LAN, Quick and Easy Compliance, Record Keeping and Charging, Reduces Maintenance Costs, Verifies Proper Performance of Detectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.