Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Docking Station, 5-13/32in.H x 4-5/16in.W

  • Mfr # DX-CLIP

  • Zoro # G0311888


product price: $3,433.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. BWC2-H515, BWC2-H-B50, BWC3-H, BWC2-M, BWC2-M50200, BWC3-M, BWC2-S, BWC2-S24,BWC2-X, 36VN36 Accessory Required
Length
14 13/64 in
Includes
End Plate, IntelliDoX Module, Quick Reference Guide, Single Inlet Key, Wall Mount
Test Time
Bump Less Than 30 sec, Calibration Less Than 2 min
Cylinder Holder
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-CLIP
Zoro #
G0311888
UPC #
-
Country of Origin
United States

Dimensions

Length
14 13/64 in
Height
5 13/32 in
Width
4 5/16 in
Test Stand Height
5.41 in
Manufacturer Warranty Length
2 yr
Test Stand Width
4.31 in

Details

Item
Docking Station
For Use With
Mfr. No. BWC2-H515, BWC2-H-B50, BWC3-H, BWC2-M, BWC2-M50200, BWC3-M, BWC2-S, BWC2-S24,BWC2-X, 36VN36 Accessory Required
Includes
End Plate, IntelliDoX Module, Quick Reference Guide, Single Inlet Key, Wall Mount
Test Time
Bump Less Than 30 sec, Calibration Less Than 2 min
Cylinder Holder
No
Operating Temp. Range
50 Degrees to 95 Degrees F
Charger
Not Included
Regulator
No (32UU78)
Power Source
110V AC, 60 Hz
Status Indicator
LCD Display
Removable Memory Card
No
Features
Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Standards
EMC Directive 2014/30/EU
Voltage
12V DC
Flow Rate - Maximum
350 mL/min
Digital Memory Capacity
2 GB
Compatible Detector Manufacturer Part Number
BWC2-H-B50, BWC2-H515, BWC2-M, BWC2-M50200, BWC2-S, BWC2-S24, BWC2-X, BWC3-H, BWC3-M
Includes Software
Yes
Includes Charger
No
Operating Temperature - Maximum
95 Degrees F
Operating Temperature - Minimum
50 Degrees F
Compatible Detector Model/Series
IntelliDoX
Display Screen Type
LCD
Included Regulator
32UU78
Display Type
Digital
Includes Regulator
No
Sub-Brand
BW
Communication Protocol
Ethernet, USB
Includes Cylinder Holder
No
Operating Voltage
12V DC

Description

Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Includes End Plate, IntelliDoX Module, Quick Reference Guide, Single Inlet Key, Wall Mount, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.