Zoro Homepage

Docking Station, LCD/LED Status Indicator

  • Mfr # DX-BWC4

  • Zoro # G8487915


product price: $3,249.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. BWC4-Y-N, BWC4-Y-E, BWC4-Y-U, BWC4-Y-C, BWC4-Y-A, BWC4-Y-B, BWC4-Y-R, BWC4-B-N, BWC4-B-E, BWC4-B-U, BWC4-B-C, BWC4-B-A, BWC4-B-B, BWC4-B-R
Length
5 13/32 in
Removable Memory Card
No
Power Source
120V AC
Width
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-BWC4
Zoro #
G8487915
UPC #
-
Country of Origin
United States

Dimensions

Length
5 13/32 in
Width
4 5/16 in
Height
14 13/64 in
Test Stand Height
14.2 in
Test Stand Width
4.31 in
Manufacturer Warranty Length
2 yr

Details

Item
Docking Station
For Use With
Mfr. No. BWC4-Y-N, BWC4-Y-E, BWC4-Y-U, BWC4-Y-C, BWC4-Y-A, BWC4-Y-B, BWC4-Y-R, BWC4-B-N, BWC4-B-E, BWC4-B-U, BWC4-B-C, BWC4-B-A, BWC4-B-B, BWC4-B-R
Removable Memory Card
No
Power Source
120V AC
Wired Ethernet
Not Included
Features
Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Test Time
Bump Less Than 30 sec, Calibration Less Than 2 min
Regulator
No
Cylinder Holder
No
Charger
Not Included
Operating Temp. Range
50 Degrees to 95 Degrees F
Status Indicator
LCD Display
Standards
EMC Directive 2014/30/EU
Voltage
12V DC
Display Screen Type
LCD
Flow Rate - Maximum
350 mL/min
Includes Cylinder Holder
No
Includes Regulator
No
Compatible Detector Model/Series
IntelliDoX
Display Type
Digital
Communication Protocol
Ethernet, USB
Sub-Brand
BW
Operating Temperature - Maximum
95 Degrees F
Compatible Detector Manufacturer Part Number
BWC4-B-A, BWC4-B-B, BWC4-B-C, BWC4-B-E, BWC4-B-N, BWC4-B-R, BWC4-B-U, BWC4-Y-A, BWC4-Y-B, BWC4-Y-C, BWC4-Y-E, BWC4-Y-N, BWC4-Y-R, BWC4-Y-U
Includes Charger
No
Operating Temperature - Minimum
50 Degrees F
Includes Software
Yes
Digital Memory Capacity
2 GB
Operating Voltage
12V DC

Description

Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB, Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas, Display Screen Type LCD, Sub-Brand BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.