BW Flex Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, Monochrome, 40 day Battery Life

  • Mfr # CPD-W5X1H1M1-B-00

  • Zoro # G801715742


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPD-W5X1H1M1-B-00
Zoro #
G801715742
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 in
Overall Width
2.44 in
Overall Height
4.29 in
Battery Size
5V
Manufacturer Warranty Length
3 yr
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
Standards
ATEX, IECEX
Sensor Range
O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
IP Rating
IP66/IP68
Series
BW Flex
Display Screen Type
Monochrome
Chemical Formula
CO, H2S, O2, SO2
Features
Real-Time Gas Reading At A Glance
Power Source
Battery
Status Indicator
LED
Resolution
Carbon Monoxide 1 ppm, Catalytic 1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Housing Color
Black
Voltage
3.7V
Data Logger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Minimum
0 %
Mount Type
Portable/Handheld
Rechargeable Battery
Yes
Measurement Range
Carbon Monoxide (0 to 2000 ppm), Hydrogen Sulfide (0 to 200 ppm), LEL (0 to 100% LEL), Oxygen (0 to 30% vol)
Includes Probe
Yes
Sensor Life
3 yr
Operating Temperature - Minimum
-40 Degrees F
Replaceable Battery
Yes
Operating Humidity - Maximum
95 %
Battery Voltage
3.7 V
Sub-Brand
BW
Sensor Type
Infrared
Display Type
Digital
Alarm Volume Level
95 dB
Operating Temperature - Maximum
140 Degrees F
Accuracy
20%
Alert Type
Light, Sound, Vibration
Number of Gases Detected
4
Battery Chemistry
Lithium Ion
For Environment
Hazardous Environments
Visual Alert Type
Amber LED, Green LED
Communication Protocol
Bluetooth, Wireless
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products