BW Flex Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, Monochrome, 40 day Battery Life

  • Mfr # CPD-W6X1H1M1-B-00

  • Zoro # G701715750


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPD-W6X1H1M1-B-00
Zoro #
G701715750
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
5 in
Manufacturer Warranty Length
3 yr
Overall Width
2.44 in
Battery Size
5V
Overall Height
4.29 in
Overall Depth
1.7 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
Standards
ATEX, IECEX
Sensor Range
O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
IP Rating
IP66/IP68
Series
BW Flex
Display Screen Type
Monochrome
Chemical Formula
CO, H2S, O2, SO2
Voltage
3.7V
Power Source
Battery
Features
Real-Time Gas Reading At A Glance
Resolution
Carbon Monoxide 1 ppm, Catalytic 1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Housing Color
Black
Status Indicator
LED
Alarm Setting Adjustment
Adjustable Alarm Setting
Replaceable Battery
Yes
Measurement Range
Carbon Monoxide (0 to 2000 ppm), Hydrogen Sulfide (0 to 200 ppm), LEL (0 to 100% LEL), Oxygen (0 to 30% vol)
Sub-Brand
BW
Operating Temperature - Minimum
-40 Degrees F
Battery Voltage
3.7 V
Number of Gases Detected
4
Visual Alert Type
Amber LED, Green LED
Alert Type
Light, Sound, Vibration
Mount Type
Portable/Handheld
Display Type
Digital
Accuracy
20%
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
0 %
For Environment
Hazardous Environments
Communication Protocol
Bluetooth, Wireless
Data Logger
Yes
Operating Temperature - Maximum
140 Degrees F
Sensor Type
Infrared
Battery Chemistry
Lithium Ion
Includes Probe
Yes
Rechargeable Battery
Yes
Sensor Life
3 yr
Alarm Volume Level
95 dB
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products