BW Flex Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, Monochrome, 40 day Battery Life

  • Mfr # CPD-W6X1H1S3-Y-00

  • Zoro # G001715740


product price:  $984.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPD-W6X1H1S3-Y-00
Zoro #
G001715740
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
5 in
Overall Height
4.29 in
Overall Width
2.44 in
Overall Depth
1.7 in
Manufacturer Warranty Length
3 yr
Battery Size
5V

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Combustible Gas (1% to 60% LEL)
Battery Life
40 day
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
Standards
ATEX, IECEX
Sensor Range
O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
IP Rating
IP66/IP68
Series
BW Flex
Display Screen Type
Monochrome
Chemical Formula
CO, H2S, O2, SO2
Voltage
3.7V
Features
Real-Time Gas Reading At A Glance
Status Indicator
LED
Housing Color
Yellow
Power Source
Battery
Resolution
Catalytic 1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Battery Chemistry
Lithium Ion
Sensor Type
Infrared
For Environment
Hazardous Environments
Replaceable Battery
Yes
Operating Humidity - Maximum
95 %
Mount Type
Portable/Handheld
Rechargeable Battery
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Volume Level
95 dB
Accuracy
20%
Display Type
Digital
Data Logger
Yes
Alert Type
Light, Sound, Vibration
Visual Alert Type
Amber LED, Green LED
Operating Temperature - Minimum
-40 Degrees F
Communication Protocol
Bluetooth, Wireless
Battery Voltage
3.7 V
Sensor Life
3 yr
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), LEL (0 to 100% LEL), Oxygen (0 to 30% vol), Sulphur Dioxide (0 to 150 ppm)
Number of Gases Detected
4
Includes Probe
Yes
Sub-Brand
BW
Operating Humidity - Minimum
0 %
Operating Temperature - Maximum
140 Degrees F
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products