Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detector Confined Space Kit

  • Mfr # XT-CK-DL

  • Zoro # G7149721


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Includes
0.5 lpm Regulator, 10 ft Hose, 3 ft Hose, Auxiliary Filter, Concussion-Proof Boot, Fleet Manager II Software CD, IR Connectivity Kit, Sampling Probe
Status Indicator
No
Power Source
Manual/Non-Powered
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-CK-DL
Zoro #
G7149721
UPC #
-
Country of Origin
Mexico

Dimensions

Length
18 in
Height
6 in
Depth
6 in
Width
13 in
Overall Height
6 in
Overall Width
13 in
Overall Depth
6 in
Overall Length
18 in

Details

Item
Confined Space Kit
Includes
0.5 lpm Regulator, 10 ft Hose, 3 ft Hose, Auxiliary Filter, Concussion-Proof Boot, Fleet Manager II Software CD, IR Connectivity Kit, Sampling Probe
Status Indicator
No
Power Source
Manual/Non-Powered
Series
BW Max XT II
Product Type
Confined Space Kit
Sub-Brand
BW

Description

Confined Space Kit, Product Type Confined Space Kit, Series BW Max XT II, Sub-Brand BW, Overall Depth 6 in, Includes 0.5 lpm Regulator, 10 ft Hose, 3 ft Hose, Auxiliary Filter, Concussion-Proof Boot, Fleet Manager II Software CD, IR Connectivity Kit, Sampling Probe, Overall Height 6 in, Overall Length 18 in, Overall Width 13 in, Power Source Manual/Non-Powered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.