This item is Discontinued.

Honeywell Bw Gas Detector, H2S, 0-200 ppm, Alk, NA, Ylw QT-00H0-A-Y-NA

Gas Detector, H2S, 0-200 ppm, Alk, NA, Ylw (Discontinued)

  • Mfr # QT-00H0-A-Y-NA
  • Zoro # G2825719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT-00H0-A-Y-NA
Zoro #
G2825719
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 1/2 in
Height
3 1/2 in
Depth
2 in
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Detects
hydrogen Sulfide
Gas Type
H2S
Alarm Setting
Low 100 ppm, High 150 ppm
Standards
CSA, ATEX, IECEX, INMETRO
Features
Inteliflash Verifies Operation and Compliance to Both The User and Supervisors From Up to 20 ft / 6.1 m, One-Button Operational Simplicity, Easy to Identify Icons For Onsite Auditing and Compliance, Field-Proven Surecell Sensors Offer An Unprecedented Performance, Even In The Harshest Environments, Easy-to-Read, Multi-Language LCD Displays All Four Gas Concentrations (H2S, Co, O2 and Combustibles) Simultaneously, Audible, Visual and Vibrating Alarm, Extended Alarm Bars, Flexible, Interchangeable Battery Options with Extended Run Times, Full Function Self-Test Is Initiated Upon Activation and Runs Continually During Normal Operation, Heartbeat Pulses Continually During Normal Operation, Extensive Datalogging and Event Logging Capability,, User-Options, Such As Flip Display, Accessible Through Ir Interface For Tamper-Proof Operation, Multi-Language Support In English, French, German, Spanish, and Portuguese, Capatible with Microdock II Automated Test and Calibration System.
Battery Type
AA Alkaline
Housing Color
Yellow
Battery Life
14 hr
Item
Single Gas Detector, North America, Yellow
Interchangeable Sensors
Yes
Resolution
0.1 ppm
Sensor Range
0 to 200 ppm
Alarm Type
Audible, Vibrating, Visual
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Display
LCD
Includes
Calibration Cap and Hose, Rechargeable Battery Option, Screwdriver
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Includes Batteries
Yes
Number of Batteries Required
3
Number of Gases Detected
1
Includes Charger
Yes
Temperature Code
T4
Power Source
Battery
Sensor Life
2 yr
Rechargeable Battery
Yes
Data Logger
Yes

Description

Single Gas Detector, North America, Yellow, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Battery Size AA, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting High 150 ppm, Low 100 ppm, Battery Life 14 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.