Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H2S, Audible, Vibrating, Visual, 13 hr Battery Life

  • Mfr # XT-00H0-B-NA

  • Zoro # G7043093


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Gas Type
H2S
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
High 150 ppm, Low 100 ppm
Detects
hydrogen Sulfide
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT-00H0-B-NA
Zoro #
G7043093
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/2 in
Width
2 13/16 in
Depth
1 13/16 in
Overall Depth
2 in
Overall Width
2.8 in
Battery Size
3.7V
Manufacturer Warranty Length
2 yr
Overall Height
5.1 in

Details

Item
Single-Gas Detector
Gas Type
H2S
Operating Temp. Range
-20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
Alarm Setting
High 150 ppm, Low 100 ppm
Detects
hydrogen Sulfide
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Battery Life
13 hr
Sensor Range
0 to 200 ppm
Resolution
0.1 ppm
Display
LCD
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
Yes
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Battery Type
4.2 V Lithium
Housing Color
Black
Replaceable Battery
Yes
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
1
Series
BW Max XT
Communication Protocol
PC-Compatible Interface, Wireless
Rechargeable Battery
Yes
Power Source
Battery
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Measurement Range
0 to 200 ppm
Battery Voltage
4.2 V
Resistance Properties
Water Resistant
Alert Type
Light, Sound, Vibration
Sensor Life
2 yr
Data Logger
Yes
Includes Batteries
Yes
Chemical Formula
H2S
Maintainability
Maintainable
Includes Charger
Yes
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Includes Probe
Yes
Battery Chemistry
Lithium

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Battery Voltage 4.2 V, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting High 150 ppm, Low 100 ppm, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.