Zoro Homepage

BW Icon Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, Illuminated, 2 mo Battery Life

  • Mfr # ICON-B-S

  • Zoro # G8303820


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICON-B-S
Zoro #
G8303820
UPC #
-
Country of Origin
Mexico

Dimensions

Height
108.2 mm
Width
61.5 mm
Overall Width
2.44 in
Overall Depth
1.7 in
Overall Height
4.29 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm, SO2 0 to 150 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon
Display Screen Type
Illuminated
Chemical Formula
CO, H2S, O2, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Status Indicator
LED
Power Source
Battery
Includes
Calibration Cap, Klick Fast Stud, USB Charger
Features
Intuitive Icon Based User Interface
Housing Color
Black
Alert Type
Light, Sound, Vibration
Alarm Volume Level
95 dB
Sub-Brand
BW
Includes Batteries
Yes
Operating Humidity - Maximum
95 %
Battery Chemistry
Lithium Ion
Operating Temperature - Minimum
-40 Degrees F
Includes Charger
Yes
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), LEL (0 to 100% LEL), Oxygen (0 to 30% vol), Sulphur Dioxide (0 to 150 ppm)
Rechargeable Battery
Yes
Operating Humidity - Minimum
0 %
For Environment
Commercial
Display Type
Digital
Operating Temperature - Maximum
140 Degrees F
Replaceable Battery
No
Sensor Type
Infrared
Includes Probe
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
4
Data Logger
Yes
Sensor Life
5 yr
Communication Protocol
Bluetooth, Wireless
Visual Alert Type
Amber LED, Green LED
Mount Type
Portable/Handheld

Description

Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type Illuminated, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.