BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-00X1H1S3-B-00

  • Zoro # G8303936


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-00X1H1S3-B-00
Zoro #
G8303936
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Battery Size
3.7V
Overall Height
4.29 in
Overall Width
2.44 in
Overall Depth
1.7 in
Manufacturer Warranty Length
3 yr

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F), T20SO2: -20 Degrees C to 50 Degrees C (-4 Degrees F to 122 Degrees F) intermittent
Standards
ATEX, CSA Certified, IECEX
Sensor Range
O2 0 to 30.0%, H2S 0 to 200 ppm, SO2 0 to 150 ppm
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Voltage
3.7V
Features
Intuitive Icon Based User Interface
Power Source
Battery
Housing Color
Black
Includes
Calibration Cap, USB Charger
Resolution
Oxygen 0.1% vol, Hydrogen Sulfide 1 ppm, Sulfur Dioxide 0.1 ppm
Status Indicator
LED
Replaceable Battery
Yes
Operating Temperature - Minimum
-40 Degrees F
Battery Voltage
3.7 V
Communication Protocol
Bluetooth, Wireless
Includes Charger
Yes
Operating Temperature - Maximum
140 Degrees F
Data Logger
Yes
Mount Type
Portable/Handheld
Visual Alert Type
Amber LED, Green LED
Number of Gases Detected
3
Alert Type
Light, Sound, Vibration
Operating Humidity - Minimum
0 %
Sensor Type
Infrared
Rechargeable Battery
Yes
Display Type
Digital
Includes Probe
Yes
Battery Chemistry
Lithium
Sub-Brand
BW
Measurement Range
Hydrogen Sulfide (0 to 200 ppm), Oxygen 0 to 30%, Sulphur Dioxide (0 to 150 ppm)
Number of Sensors
6
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Volume Level
95 dB
Sensor Life
5 yr
Operating Humidity - Maximum
95 %
For Environment
Commercial
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.