BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-W50000M1-Y-00

  • Zoro # G8303665


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-I-W50000M1-Y-00
Zoro #
G8303665
UPC #
-
Country of Origin
Mexico

Dimensions

Height
108.2 mm
Width
61.5 mm
Overall Width
2.44 in
Manufacturer Warranty Length
3 yr
Overall Depth
1.7 in
Overall Height
4.29 in
Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
CO 0 to 2000 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Power Source
Battery
Voltage
3.7V
Housing Color
Yellow
Features
Intuitive Icon Based User Interface
Status Indicator
LED
Includes
Calibration Cap, USB Charger
Resolution
1% LEL, Carbon Monoxide 1 ppm
Includes Probe
Yes
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Infrared
Alarm Volume Level
95 dB
Alert Type
Light, Sound, Vibration
Visual Alert Type
Amber LED, Green LED
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), LEL 0 to 100%
Battery Chemistry
Lithium
Rechargeable Battery
Yes
Replaceable Battery
Yes
Number of Gases Detected
2
For Environment
Commercial
Number of Sensors
6
Sensor Life
5 yr
Display Type
Digital
Battery Voltage
3.7 V
Communication Protocol
Bluetooth, Wireless
Mount Type
Portable/Handheld
Operating Humidity - Minimum
0 %
Operating Temperature - Maximum
140 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
95 %
Includes Charger
Yes
Data Logger
Yes
Sub-Brand
BW
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.