BW Icon+ Multi-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-W500H1M1-B-00

  • Zoro # G8303769


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-I-W500H1M1-B-00
Zoro #
G8303769
UPC #
-
Country of Origin
Mexico

Dimensions

Width
61.5 mm
Height
108.2 mm
Manufacturer Warranty Length
3 yr
Overall Depth
1.7 in
Overall Height
4.29 in
Battery Size
3.7V
Overall Width
2.44 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
CO 0 to 2000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Status Indicator
LED
Housing Color
Black
Features
Intuitive Icon Based User Interface
Power Source
Battery
Voltage
3.7V
Includes
Calibration Cap, USB Charger
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm
Replaceable Battery
Yes
Operating Temperature - Maximum
140 Degrees F
Includes Charger
Yes
Operating Humidity - Maximum
95 %
Alert Type
Light, Sound, Vibration
Battery Voltage
3.7 V
Includes Probe
Yes
Alarm Volume Level
95 dB
Data Logger
Yes
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 100%
Sub-Brand
BW
Operating Humidity - Minimum
0 %
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Infrared
Battery Chemistry
Lithium
Sensor Life
5 yr
Mount Type
Portable/Handheld
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
Amber LED, Green LED
Number of Sensors
6
Number of Gases Detected
3
Communication Protocol
Bluetooth, Wireless
For Environment
Commercial
Rechargeable Battery
Yes
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.