BW Icon+ Single-Gas Detector, IP66/IP68, Audible, Vibrating, Visual, LED, 2 mo Battery Life

  • Mfr # CP-I-0000H100-B-00

  • Zoro # G8303857


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-I-0000H100-B-00
Zoro #
G8303857
UPC #
-
Country of Origin
Mexico

Dimensions

Height
108.2 mm
Width
61.5 mm
Manufacturer Warranty Length
3 yr
Battery Size
3.7V
Overall Width
2.44 in
Overall Depth
1.7 in
Overall Height
4.29 in

Details

Item
Single-Gas Detector
Gas Detected
Hydrogen Sulfide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 mo
Operating Temp. Range
-40 to 60 Degrees C (-40 to 140 Degrees F)
Standards
ATEX, CSA Certified, IECEX
Sensor Range
CO 0 to 2000 ppm, H2S 0 to 200 ppm
IP Rating
IP66/IP68
Series
BW Icon+
Display Screen Type
LED
Chemical Formula
CO, H2S, O2, SO2
Status Indicator
LED
Housing Color
Black
Voltage
3.7V
Features
Intuitive Icon Based User Interface
Resolution
Hydrogen Sulfide 1 ppm
Power Source
Battery
Includes
Calibration Cap, USB Charger
Battery Chemistry
Lithium
Operating Temperature - Maximum
140 Degrees F
Number of Gases Detected
1
For Environment
Commercial
Sub-Brand
BW
Communication Protocol
Bluetooth, Wireless
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
0 %
Replaceable Battery
Yes
Alarm Volume Level
95 dB
Sensor Type
Infrared
Number of Sensors
6
Sensor Life
5 yr
Mount Type
Portable/Handheld
Includes Probe
Yes
Includes Charger
Yes
Battery Voltage
3.7 V
Data Logger
Yes
Visual Alert Type
Amber LED, Green LED
Measurement Range
Hydrogen Sulfide (0 to 200 ppm)
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-40 Degrees F
Rechargeable Battery
Yes
Product Type
Single-Gas Detector
Operating Voltage
3.7V

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe Yes, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Wireless, Series BW Icon+, Sub-Brand BW, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Battery Voltage 3.7 V, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 95 dB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.