BW MicroClip Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCX3-X0H0-Y-NA

  • Zoro # G3896177


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCX3-X0H0-Y-NA
Zoro #
G3896177
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 13/32 in
Height
4 13/32 in
Overall Height
4.4 in
Overall Width
2.4 in
Battery Size
3.7V
Overall Depth
1.2 in
Manufacturer Warranty Length
3 yr

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Sensor Range
H2S 0 to 100 ppm, O2 0 to 30.0%
IP Rating
IP68
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
H2S, O2
Includes
Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
Housing Color
Yellow
Resolution
Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Features
One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
Power Source
Battery
Mount Type
Portable/Handheld
Resistance Properties
Water Resistant
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Number of Gases Detected
2
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Alert Type
Light, Sound, Vibration
Sub-Brand
BW
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Yes
Includes Probe
Yes
Rechargeable Battery
Yes
Includes Charger
Yes
Measurement Range
Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% vol)
Data Logger
Yes
Replaceable Battery
Yes
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Battery Chemistry
Lithium Ion
Sensor Life
3 yr

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.