BW MicroClip Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCX3-XWH0-Y-NA

  • Zoro # G3896229


product price:  $1,071.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Hydrogen Sulfide (High 15 ppm, Low 10 ppm), LEL (High 50%, Low 10%), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX3-XWH0-Y-NA
Zoro #
G3896229
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 13/32 in
Height
4 13/32 in
Overall Depth
1.2 in
Manufacturer Warranty Length
3 yr
Battery Size
3.7V
Overall Height
4.4 in
Overall Width
2.4 in

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Hydrogen Sulfide (High 15 ppm, Low 10 ppm), LEL (High 50%, Low 10%), Oxygen (High 23.5%, Low 19.5%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Sensor Range
H2S 0 to 100 ppm, LEL 0 to 100% 0 to 5.0% v/v, O2 0 to 30.0%
IP Rating
IP68
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
H2S, O2
Housing Color
Yellow
Features
One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
Resolution
1% LEL, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Includes
Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
Power Source
Battery
Sub-Brand
BW
Operating Temperature - Maximum
122 Degrees F
Resistance Properties
Water Resistant
Replaceable Battery
Yes
Number of Gases Detected
3
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
Yes
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Light, Sound, Vibration
Sensor Life
3 yr
Mount Type
Portable/Handheld
Rechargeable Battery
Yes
Includes Probe
Yes
Includes Charger
Yes
Measurement Range
Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100% 0 to 5% vol, Oxygen (0 to 30% vol)
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products