BW MicroClip Multi-Gas Detector, IP68, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # MCX3-XWHM-Y-NA

  • Zoro # G3896238


product price:  $1,141.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Hydrogen Sulfide (High 15 ppm, Low 10 ppm), Oxygen (High 23.5%, Low 19.5%), Carbon Monoxide (High 200 ppm, Low 35 ppm), LEL (High 50%, Low 10%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX3-XWHM-Y-NA
Zoro #
G3896238
UPC #
-
Country of Origin
United States

Dimensions

Height
4 13/32 in
Width
2 13/32 in
Overall Depth
1.2 in
Overall Height
4.4 in
Overall Width
2.4 in
Battery Size
3.7V
Manufacturer Warranty Length
3 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Hydrogen Sulfide (High 15 ppm, Low 10 ppm), Oxygen (High 23.5%, Low 19.5%), Carbon Monoxide (High 200 ppm, Low 35 ppm), LEL (High 50%, Low 10%)
Battery Life
18 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100% 0 to 5.0% v/v, O2 0 to 30.0%
IP Rating
IP68
Series
BW MicroClip
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Housing Color
Yellow
Includes
Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
Features
One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
Green Environmental Attribute
Product is Rechargeable
Power Source
Battery
Includes Probe
Yes
Sub-Brand
BW
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Includes Batteries
Yes
Temperature Code
T4
Number of Gases Detected
4
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Includes Charger
Yes
Alert Type
Light, Sound, Vibration
Rechargeable Battery
Yes
Mount Type
Portable/Handheld
Operating Temperature - Minimum
-4 Degrees F
Data Logger
Yes
Resistance Properties
Water Resistant
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100% 0 to 5% vol, Oxygen (0 to 30% vol)
Display Type
Digital
Sensor Life
3 yr
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Operating Temperature - Maximum
122 Degrees F

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products