This item is Discontinued.

Honeywell Bw Multi-Gas Detector, 3 Gas, Australia, 10 hr. Battery Life, Black MC2-XWH0-B-AU

Multi-Gas Detector, 3 Gas, Australia, 10 hr. Battery Life, Black (Discontinued)

  • Mfr # MC2-XWH0-B-AU
  • Zoro # G6802047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2-XWH0-B-AU
Zoro #
G6802047
UPC #
-
Country of Origin
Mexico

Details

Battery Life
10 hr.
Features
Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, One-Button Operation, Concussion-Proof Boot
Alarm Setting
Adjustable
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ex ia IIC T4 Ga, IECEx Ex ia IIC T4 Ga, CE
Operating Temp. Range
-20 to +58 Degrees C (-4 to +136 Degrees F)
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Includes
Charging Adaptor, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
Sensor Range
O2 0 to 30.0%, LEL 0 to 100% 0 to 5.0% v/v, H2S 0 to 100 ppm
Resolution
O2 (0.1% vol Increments), LEL (1% LEL Increments), H2S (1 ppm Increments)
Item
Multi-Gas Detector, 3 Gas, Australia
Housing Color
Black

Description

Multi-Gas Detector, 3 Gas, Australia, Housing Color Black, Alarm Setting Adjustable, Battery Life 10 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.