This item is Discontinued.

Honeywell Bw Multi-Gas Detector, 3 Gas, Australia, 14 hr Battery Life, Yellow QT-X0HM-A-Y-AU

Multi-Gas Detector, 3 Gas, Australia, 14 hr Battery Life, Yellow (Discontinued)

  • Mfr # QT-X0HM-A-Y-AU
  • Zoro # G2952288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT-X0HM-A-Y-AU
Zoro #
G2952288
UPC #
-
Country of Origin
Mexico

Details

Item
Multi-Gas Detector, 3 Gas, Australia
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
14 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30.0%
Includes
Calibration Cap and Tubing, Screwdriver, Manual
Resolution
CO (1 ppm Increments), H2S (1 ppm Increments), O2 (0.1% v/v Increments)
Housing Color
Yellow
Features
Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot

Description

Multi-Gas Detector, 3 Gas, Australia, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 14 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.