This item is Discontinued.

Honeywell Bw Multi-Gas Detector, 3 Gas, Brazil, 10 hr. Battery Life, Black MCXL-XWH0-B-BR

Multi-Gas Detector, 3 Gas, Brazil, 10 hr. Battery Life, Black (Discontinued)

  • Mfr # MCXL-XWH0-B-BR
  • Zoro # G6407186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCXL-XWH0-B-BR
Zoro #
G6407186
UPC #
-
Country of Origin
Mexico

Details

Battery Life
10 hr.
Housing Color
Black
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Includes
Charging Adaptor, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
Resolution
O2 (0.1% vol Increments), LEL (1% LEL Increments), H2S (1 ppm Increments)
Features
Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, One-Button Operation, Concussion-Proof Boot
Operating Temp. Range
-20 to +58 Degrees C (-4 to +136 Degrees F)
Item
Multi-Gas Detector, 3 Gas, Brazil
Alarm Setting
Adjustable
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ex ia IIC T4 Ga, IECEx Ex ia IIC T4 Ga, CE
Sensor Range
O2 0 to 30.0%, LEL 0 to 100% 0 to 5.0% v/v, H2S 0 to 100 ppm

Description

Multi-Gas Detector, 3 Gas, Brazil, Housing Color Black, Alarm Setting Adjustable, Battery Life 10 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.