Multi-Gas Detector, 3 Gas, Other Region with 3-Pin UK Plug, Audible, Vibrating, Visual
Mfr # XT-X0HM-Y-OR
Zoro # G6604762
product price:Â $1,520.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XT-X0HM-Y-OR
Zoro #
G6604762
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5 1/8 in
Width
2 13/16 in
Overall Width
2 13/16 in
Overall Height
5 1/8 in
Overall Depth
2 in
Details
Item
Multi-Gas Detector, 3 Gas, Other Region with 3-Pin UK Plug
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30.0%
Display Screen Type
Alphanumeric LCD
Resolution
CO (1 ppm Increments), H2S (1 ppm Increments), O2 (0.1% v/v Increments)
Features
Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
Housing Color
Yellow
Includes
Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual
Description
Multi-Gas Detector, 3 Gas, Other Region with 3-Pin UK Plug, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.