This item is Discontinued.

No Product Image Available

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD (Discontinued)

  • Mfr # QT-XWHM-R-Y-NA-CS
  • Zoro # G816504089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT-XWHM-R-Y-NA-CS
Zoro #
G816504089
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/8 in
Width
3 1/4 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Wireless, Series BW Quattro, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 100 Percent, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Sensor Type LEL, O2, CO, H2S, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.