Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 2 yr Battery Life

  • Mfr # BWC4-Y-E

  • Zoro # G8487851


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC4-Y-E
Zoro #
G8487851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
4 45/64 in
Width
1 5/16 in
Overall Height
4.7 in
Overall Width
1.31 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
Sensor Range
CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
Display Screen Type
LCD
Includes
Calibration Cap and Tubing
Features
Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, European Version
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, 0.1 ppm, Oxygen 0.1% vol
Housing Color
Yellow
Power Source
Battery
Alert Type
Light, Sound, Vibration
Measurement Range
Carbon Monoxide (0 to 1,000 ppm), Hydrogen Sulfide (0 to 100 ppm), LEL 0 to 100%, Oxygen (0 to 25%)
Temperature Code
T4
Display Type
Digital
Number of Gases Detected
4
Battery Chemistry
Lithium Ion
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class I Zone 0 Groups IIC
Operating Temperature - Maximum
131 Degrees F
Rechargeable Battery
No
Chemical Formula
H2S, CO, O2, LEL
IP Rating
IP68

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Rechargeable Battery No, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products