Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery. Bluetooth

  • Mfr # BWC2-X

  • Zoro # G0703066


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Operating Temp. Range
-4 Degrees to 122 Degrees F
Alarm Setting
High 23.5%, Low 19.5%
Detects
Oxygen
Standards
ATEX, CSA Certified, IECEX, INMETRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWC2-X
Zoro #
G0703066
UPC #
-
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
2 in
Depth
1 5/8 in
Overall Depth
1.63 in
Overall Width
2 in
Overall Height
3.75 in

Details

Item
Single-Gas Detector
Gas Type
O2
Operating Temp. Range
-4 Degrees to 122 Degrees F
Alarm Setting
High 23.5%, Low 19.5%
Detects
Oxygen
Standards
ATEX, CSA Certified, IECEX, INMETRO
Features
Automated Self Test of Battery, Automatic Logging of the 35 Most Recent Gas Events, Compact, Compatible with Microdock II and Fleet Manager II Software, Designed for a Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Lightweight Design with One Button Operation, Maintenance-Free, No Sensor or Battery Changes Necessary, Alerts Simultaneously with Audible and Vibrating Alarm, Wide Angle Flash
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Housing Color
Yellow
Battery Life
2 yr
Display
LCD
Interchangeable Sensors
No
Sensor Range
0 to 25% Vol
Data Logger
Yes
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
1
Alert Type
Light, Sound, Vibration
Replaceable Battery
No
Series
BW Clip
Includes Probe
No
Power Source
Battery
Operating Temperature - Minimum
-4 Degrees F
Chemical Formula
O2
Battery Chemistry
Lithium
Maintainability
Maintenance-Free

Description

A single-gas detector is a safety device used to monitor and detect the presence of a specific gas in the environment. It is commonly utilized by industry professionals to ensure workplace safety, particularly in areas where hazardous gases may be present. This tool provides immediate alerts if dangerous levels of the targeted gas are detected, allowing for swift action to prevent potential accidents or health risks.


The HONEYWELL BW - BWC2-X is a Single-Gas Detector designed to detect the presence of oxygen. This device operates within a temperature range of -4 Degrees to 122 Degrees F, powered by a non-replaceable lithium battery with an estimated life span of two years. It has an LCD display and utilizes Bluetooth as its communication protocol. The detector's compact design measures 3 3/4 inches in height, 2 inches in width, and 1 5/8 inches in depth.


Key features include:
• Automated self-test for battery health.
• Automatic logging of the last 35 gas events.
• Compatibility with Microdock II and Fleet Manager II software for data management.
• Designed to withstand harsh environments and extreme temperatures.
• A hibernation mode that can be activated with case accessory.
• Lightweight design featuring one-button operation for simplicity.
• No need for sensor or battery changes due to its maintenance-free feature.
• Simultaneous alerts via audible alarm, vibration, and wide-angle flash when detecting high (23.5%) or low (19.5%) levels of oxygen within a sensor range from 0 to 25% Vol
This product meets ATEX, CSA Certified, IECEX, INMETRO standards indicating regulatory compliance across various industrial settings.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.