Power Adaptor, 8-3/8 in. H x 3-3/4 in. L
Mfr # DX-PS-UK
Zoro # G0311860
product price: $376.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. DX-CLIP
Length
3 3/4 in
Temp. Range
10 Degrees to 35 Degrees C (50 Degrees to 95 Degrees F)
Height
8 3/8 in
Features
Power Supply for BW Intellidox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX-PS-UK
Zoro #
G0311860
UPC #
-
Country of Origin
Canada
Dimensions
Length
3 3/4 in
Height
8 3/8 in
Width
6 1/2 in
Overall Height
8.38 in
Overall Length
3.75 in
Overall Width
6.5 in
Details
Item
Power Adaptor
For Use With
Mfr. No. DX-CLIP
Temp. Range
10 Degrees to 35 Degrees C (50 Degrees to 95 Degrees F)
Features
Power Supply for BW Intellidox
Includes
Charger
Input Voltage
12V
Sub-Brand
BW
Description
Power Adaptor, Product Type Power Adapter, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Includes Charger, Overall Height 8.38 in, Overall Length 3.75 in, Overall Width 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.