Zoro Homepage

Protective Case, Black, Plastic, 2 in. L

  • Mfr # CLIPHB-CASE

  • Zoro # G0246368


product price: $30.59
/ea

Key Features

For Use With
36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31
Color
Black
Inside Length
1.75 in
Exterior Length
2 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIPHB-CASE
Zoro #
G0246368
UPC #
-
Country of Origin
Canada

Dimensions

Inside Length
1.75 in
Exterior Length
2 in
Inside Depth
6 1/4 in
Exterior Depth
6 1/2 in
Exterior Width
4 in
Inside Width
3.75 in
Inside Height
6.25 in
Exterior Height
6.5 in

Details

Item
Protective Case
For Use With
36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31
Color
Black
Industry Type
Healthcare
Construction
Plastic
Includes
Hibernation Case
Features
Adds Battery Life to Detector if Hibernated for More Than 1 Week
Series
BW Clip Series
Sub-Brand
BW
Housing Material
Plastic

Description

Protective Case, Product Type Protective Case, Sub-Brand BW, Series BW Clip Series, For Use With 36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31, Housing Material Plastic, Inside Height 6.25 in, Inside Length 1.75 in, Inside Width 3.75 in, Color Black, Exterior Height 6.5 in, Exterior Length 2 in, Exterior Width 4 in, Features Adds Battery Life to Detector if Hibernated for More Than 1 Week, Includes Hibernation Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.