Zoro Homepage

Protective Case, Black, Plastic, PK50

  • Mfr # CLIPHB-CASE-B50

  • Zoro # G0246359


product price: $1,238.99
/pk 50, $24.78/ea
Free Shipping & Returns

Key Features

For Use With
36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31
Color
Black
Inside Depth
6 1/4 in
Exterior Width
4 in
Inside Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIPHB-CASE-B50
Zoro #
G0246359
UPC #
-
Country of Origin
Canada

Dimensions

Inside Depth
6 1/4 in
Exterior Width
4 in
Inside Width
3.75 in
Exterior Length
2 in
Inside Length
1.75 in
Exterior Depth
6 1/2 in
Exterior Height
6.5 in
Inside Height
6.25 in

Details

Item
Protective Case
For Use With
36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31
Color
Black
Features
Adds Battery Life to Detector if Hibernated for More Than 1 Week
Includes
Hibernation Case
Construction
Plastic
Industry Type
Healthcare
Sub-Brand
BW
Housing Material
Plastic
Series
BW Clip Series

Description

Protective Case, Product Type Protective Case, Sub-Brand BW, Series BW Clip Series, For Use With 36VM87, 36VM91, 36VM92, 36VM97, 36VM98, 36VN02, 36VN05, 36VN16, 36VN27, 36VN28, 36VN31, Housing Material Plastic, Inside Height 6.25 in, Inside Length 1.75 in, Inside Width 3.75 in, Color Black, Exterior Height 6.5 in, Exterior Length 2 in, Exterior Width 4 in, Features Adds Battery Life to Detector if Hibernated for More Than 1 Week, Includes Hibernation Case, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.