Zoro Homepage

Replacement Ammonia Sensor, NH3

  • Mfr # SR-A04

  • Zoro # G6733955


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Detects
Ammonia
Sensor Range
0 to 100 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 122 Degrees F
Chemical Formula
NH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-A04
Zoro #
G6733955
UPC #
-
Country of Origin
Mexico

Details

Item
Gas Detector Sensor
Detects
Ammonia
Sensor Range
0 to 100 ppm
Resolution
1 ppm
Temp. Range
-4 Degrees to 122 Degrees F
Chemical Formula
NH3
Industry Type
Healthcare
Sub-Brand
BW
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Ammonia
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 100 ppm
Compatible Detector Model/Series
BW Solo, GasAlertMicro 5
For Detector Type
Portable
Sensor Life
1 yr
Sensor Type
Electrochemical

Description

Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series BW Solo, GasAlertMicro 5, Compatible Detector Grainger Part Number 497A90, 497A91, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Sub-Brand BW, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula NH3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.