Zoro Homepage

Replacement Sensor, CLO2

  • Mfr # SR-V04

  • Zoro # G7253355


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Detects
Volatile Organic Compounds (VOCs)
Sensor Range
0 to 1000 ppm
Resolution
VOC 1 ppm
Temp. Range
-10 Degrees to 40 Degrees C
For Use With
GasAlert Micro 5 PID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-V04
Zoro #
G7253355
UPC #
-
Country of Origin
Mexico

Details

Item
Gas Detector Sensor
Detects
Volatile Organic Compounds (VOCs)
Sensor Range
0 to 1000 ppm
Resolution
VOC 1 ppm
Temp. Range
-10 Degrees to 40 Degrees C
For Use With
GasAlert Micro 5 PID
Chemical Formula
ClO2
Industry Type
Healthcare
Compatible Detector Model/Series
GasAlert Micro 5 PID
Compatible Detector Manufacturer Part Number
GasAlert Micro 5 PID
Gas Detected
Chlorine Dioxide
Operating Temperature - Minimum
14 Degrees F
Sub-Brand
BW
Operating Temperature - Maximum
104 Degrees F
Measurement Range
0 to 1,000 ppm
Series
GasAlert Micro 5 PID
Sensor Type
Electrochemical
For Detector Type
Portable
Sensor Life
1 yr

Description

Gas Detector Sensor, Gas Detected Chlorine Dioxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series GasAlert Micro 5 PID, Compatible Detector Grainger Part Number 33N516, 497A82, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number GasAlert Micro 5 PID, Sensor Life 1 yr, Series GasAlert Micro 5 PID, Sub-Brand BW, Resolution VOC 1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.