Zoro Homepage

Replacement Sensor, CO, H2S

  • Mfr # D4-RHM04

  • Zoro # G4894407


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Detects
Carbon Monoxide
Sensor Range
0 to 500 ppm
Resolution
1 ppm
Temp. Range
Micro 5 PID -14 Degrees to 104 Degrees F, Micro5 -4 Degrees to 122 Degrees F
For Use With
BW Technologies GasAlertMicro and Micro 5 Gas Detectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4-RHM04
Zoro #
G4894407
UPC #
-
Country of Origin
Mexico

Details

Item
Gas Detector Sensor
Detects
Carbon Monoxide
Sensor Range
0 to 500 ppm
Resolution
1 ppm
Temp. Range
Micro 5 PID -14 Degrees to 104 Degrees F, Micro5 -4 Degrees to 122 Degrees F
For Use With
BW Technologies GasAlertMicro and Micro 5 Gas Detectors
Chemical Formula
CO, H2S
Industry Type
Healthcare
Compatible Detector Model/Series
GasAlert Micro
Gas Detected
Carbon Monoxide
Sub-Brand
BW
Series
Micro, Micro 5
Measurement Range
0 to 500 ppm
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Manufacturer Part Number
BW Technologies, GasAlertMicro, Micro, Micro 5
For Detector Type
Portable
Sensor Life
1 yr
Sensor Type
Electrochemical

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series GasAlert Micro, Compatible Detector Grainger Part Number 33N505, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number BW Technologies, GasAlertMicro, Micro, Micro 5, Sensor Life 1 yr, Series Micro, Micro 5, Sub-Brand BW, Resolution 1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.