Replacement Sensor, HCN, 0-30 PPM
Mfr # PS-RZ10
Zoro # G7255455
product price: $766.99
/ea
Free Shipping & Returns
Key Features
Detects
Hydrogen Cyanide
Sensor Range
0 to 30 ppm
Resolution
0.1 ppm
Temp. Range
-40 Degrees to 122 Degrees F
Chemical Formula
HCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-RZ10
Zoro #
G7255455
UPC #
-
Country of Origin
Mexico
Details
Item
Gas Detector Sensor
Detects
Hydrogen Cyanide
Sensor Range
0 to 30 ppm
Resolution
0.1 ppm
Temp. Range
-40 Degrees to 122 Degrees F
Chemical Formula
HCN
Industry Type
Healthcare
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
BW
Measurement Range
0 to 30 ppm
Operating Temperature - Minimum
-40 Degrees F
Gas Detected
Hydrogen Cyanide
Sensor Type
Electrochemical
Sensor Life
1 yr
For Detector Type
Portable
Compatible Detector Model/Series
GasAlertMicro 5
Description
Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0 to 30 ppm, Compatible Detector Model/Series GasAlertMicro 5, Compatible Detector Grainger Part Number - - -, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Sub-Brand BW, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula HCN
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.