BW RigRat Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 2 yr Battery Life

  • Mfr # HRR-H301100ABK-100

  • Zoro # G401252777


product price:  $10,466.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 yr
Operating Temp. Range
-4 to +140 Degrees F (-20 to +60 Degrees C) for pumped models;-40 to +140 Degrees F (-40 to +60 Degrees C) for diffusion models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRR-H301100ABK-100
Zoro #
G401252777
UPC #
-
Country of Origin
Canada

Dimensions

Width
11 2/5 in
Height
18 1/2 in
Battery Size
3.7V
Overall Height
18.5 in
Overall Depth
15.8 in
Overall Width
11.4 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
2 yr
Operating Temp. Range
-4 to +140 Degrees F (-20 to +60 Degrees C) for pumped models;-40 to +140 Degrees F (-40 to +60 Degrees C) for diffusion models
Standards
cETLus Certified
Sensor Range
Cl2 (0-50ppm), CO (0-2000ppm), CO2 (0-50000ppm), H2S (0-1000ppm), HCN (0-50ppm), LEL (0-100%LEL), NH3 (0-100ppm), NO (0-250ppm), NO2 (0-20ppm), O2 (0-30%vol), SO2 (0-20ppm), VOC (0-2000ppm)
Series
BW RigRat
Display Screen Type
LCD
Chemical Formula
CL2, CO, CO2, H2S, HCN, NH3, NO, NO2, O2, SO2, VOC
Features
Up to 6 Gas Sensors
Resolution
1% LEL, Ammonia 1 ppm, Carbon Monoxide 1 ppm, Chlorine 0.1 ppm, Hydrogen Sulfide 1 ppm, Nitric Oxide 0.5 pm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Status Indicator
LED
Housing Color
Yellow
PID Ionization Energy Level
10.6 eV; 10 eV; 9.8 eV
Power Source
Battery
Operating Temperature - Maximum
140 Degrees F
Number of Sensors
6
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light, Sound, Vibration
Includes Probe
No
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Battery Chemistry
Lithium Ion
Number of Gases Detected
6
Temperature Code
T4
Operating Temperature - Minimum
-4 Degrees F
Sub-Brand
BW
Replaceable Battery
Yes
Communication Protocol
Bluetooth, Wireless, Wireless Mesh
Measurement Range
Carbon Dioxide (0 to 50000 ppm), Carbon Monoxide (0 to 2000 ppm), Cl2 (0 to 50 ppm), Hydrogen Cyanide (0 to 50 ppm), Hydrogen Sulfide (0 to 1000 ppm), LEL (0 to 100%LEL), Ammonia (0 to 100 ppm), Nitrogen Dioxide (0 to 20 ppm), NO (0 to 250 ppm), Oxygen (0 to 30% vol), Sulphur Dioxide (0 to 20 ppm), VOC (0 to 2000 ppm)
Rechargeable Battery
Yes
Product Type
Area Gas Monitor

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Dioxide, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Sulfur Dioxide, VOC, Communication Protocol Bluetooth, Wireless, Wireless Mesh, Series BW RigRat, Sub-Brand BW, Battery Size 3.7V, Status Indicator LED, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products